Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Microchg M12 Se Crd 4P Fem Strt/Pgtl 5M
Mfr # 1200060015
Zoro # G805783952
Sold in multiples of 2 for $86.38
$86.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 120006
- Max. Voltage 250V AC/DC
- Length 16.4 ft
- Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1200060015
- Zoro # G805783952
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Length | 16.4 ft |
Cable Length | 5.0m (16.40') |
Wire Size (AWG) | 22 |
Cable Diameter | 5.40mm (.213") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- MIDWEST FASTENER #22 to #14 Orange Plastic Twist-on Wire Connector, s 25PK (64168)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- STEREN F-compression Rg6 Quad Connector, 50PK (PPC-EX6XL)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- ANDERSON POWER PRODUCTS HSG SPG SBX-175 RED (27251G5)
- Woodhead Wire Connectors & Disconnects