Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Mic 5P M/Mfe 2M 90/St 22/5 Pvc
Mfr # 1200661400
Zoro # G105865341
product price: $62.75
/ea
Sold in multiples of 2 for $125.50
$125.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120066
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200661400
- Zoro # G105865341
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.72mm (.225") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- ABB MT-310B, SPEED POT SCREW TERM 10KOHM CHROME (MT-310B)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- Woodhead Sensors