Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Mic 3P Fp 10M 90D #22Awg Pvc
Mfr # 1200651457
Zoro # G305865639
product price: $61.75
/ea
Sold in multiples of 2 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120065
- IP Rating IP67
- Keyway Single
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200651457
- Zoro # G305865639
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 22 |
Cable Diameter | 4.57mm (.180") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Red (HS363-S50-RED)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- AMPHENOL Cordset Cable (056922-004)
- Woodhead Sensors