Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mc 8P Fp 3 16/8 Pvc
Mfr # 1300070139
Zoro # G505789186
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130007
- Max. Voltage 600V
- Length 3 ft
- Standards CSA Certified; UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300070139
- Zoro # G505789186
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 3 ft |
Cable Diameter | 15.49mm (.610") |
Cable Length | 0.91m (3.0') |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (1EGY6)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361RB)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- HOME-FLEX Underground Elbow 1/2 (18-406-005)
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- QUICKCABLE Nylon Butt Connect, Flared, 16-14ga, PK100 (162280-100)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- Woodhead Wire Connectors & Disconnects