Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Mc 7P Fp 1216/7 Pvc
Mfr # 1300070076
Zoro # G805865665
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Keyway Single
- Color - Cable Jacket Yellow
- Temperature Range - Operating -20°C to +105°C
- Wire/Cable Type STOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300070076
- Zoro # G805865665
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Cable Diameter | 13.72mm (.540") |
Wire Size AWG | 16 |
Details
Keyway | Single |
Color - Cable Jacket | Yellow |
Temperature Range - Operating | -20°C to +105°C |
Wire/Cable Type | STOOW |
Material - Connector Body | PVC |
Coupling Style | Threaded |
Material - Plating Mating | Gold |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Material - Cable Jacket | PVC |
LED Indicator | No |
UL | E152210 |
Voltage - Maximum | 600V |
Current - Maximum per Contact | 8.0A |
CSA | LR6837 |
Poles | 7 |
Gender | Female-Pigtail |
Orientation | Straight to Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A14F)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, Aluminum (PT2X2ALU3)
- DIVERSITECH Fusible Disconnect Switch, 60 A (DDS-60)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- Woodhead Sensors