Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Mc 5P M/Mfe 21M St/St Trunk
Mfr # 1300250099
Zoro # G005865724
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 21.0m (68.90')
- Series 130025
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300250099
- Zoro # G005865724
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 21.0m (68.90') |
Wire Size (AWG) | 15, 18 |
Cable Diameter | 12.10mm (.480") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND HOME SYSTEMS Legrand Radiant 0-10V LED & Fluorescent Dimmer, White (RH4FBL3PW)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2TL1-7)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A14N12P)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- Woodhead Sensors