Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Mc 5P M/Mfe 12M 16/5 Tpe
Mfr # 1300101639
Zoro # G805865726
original price:
$369.78
9% off
new price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12.0m (39.37')
- Series 130010
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300101639
- Zoro # G805865726
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12.0m (39.37') |
Cable Diameter | 12.70mm (.500") |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NBK)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- White (HS3-125-25-WT)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- YOKOGAWA Cordset Cable (WU40-LH05)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- Woodhead Sensors