Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mc 5P Mfe 12 16/5 Soo
Mfr # 1300101115
Zoro # G205783507
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130010
- Max. Voltage 600V
- Length 12 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300101115
- Zoro # G205783507
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 12 ft |
Cable Diameter | 13.20mm (.520") |
Wire Size (AWG) | 16 |
Cable Length | 3.66m (12.0') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2/10)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- NIPPON Nippon AMPG20 20 ft. OFC Clear Installer Series Audiopipe RCA Cable (AMPG20)
- IDEAL Push-In Connector, 2-Port, Red, PK300 (30-1032J)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- QUICKCABLE Closed End Connector, 22-18 ga., PK1000 (169105-1000)
- GARDNER BENDER 2 Port Lever Cable Connector 10 pk (19-PCL2)
- Woodhead Wire Connectors