Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mc 5P Fp 6 16/5 Soo
Mfr # 1300061312
Zoro # G805787233
product price: $72.89
/ea
Sold in multiples of 2 for $145.78
$145.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130006
- Max. Voltage 600V
- Length 6 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300061312
- Zoro # G805787233
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 ft |
Wire Size (AWG) | 16 |
Cable Length | 1.83m (6.0') |
Cable Diameter | 13.20mm (.520") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Low Voltage Distribution Transformer, 30 kVA, 150°C, 120/208V AC, 480V (EXN30T3H)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3PR)
- HALEX 61510B Conduit Strap, Steel, Zinc-Plated, 50PK (61511B)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1536)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- QUICKCABLE Butt Connector, Straight, 16-14, PK100 (163280-100)
- GARDNER BENDER 16 to 14 AWG Male/Female Fully-Insulated Bullet Connector Pair, 20PK (20-163P)
- WAGO Connector, PK30 (221-613/K194-4045)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- GROTE LED Pigtail (66931)
- Woodhead Wire Connectors