Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mc 5P Fp 3 16/5 Soo
Mfr # 1300061309
Zoro # G105787117
product price: $54.15
/ea
Sold in multiples of 2 for $108.30
$108.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130006
- Max. Voltage 600V
- Length 3 ft
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300061309
- Zoro # G105787117
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 3 ft |
Cable Diameter | 13.20mm (.520") |
Wire Size (AWG) | 16 |
Cable Length | 0.91m (3.0') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-250-EC)
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Orange, PVC Insulation (411050503)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- TECHFLEX Deutsch, Connector Kit, 4 Pin (DT04GY)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPLD3/0-3CB)
- Woodhead Wire Connectors & Disconnects