Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mc 5P Fp 25 16/5 Soo
Mfr # 1300061320
Zoro # G705787470
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130006
- IP Rating IP67
- Type Single Ended
- Current - Maximum per Contact 8.0A
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300061320
- Zoro # G705787470
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Cable Diameter | 13.20mm (.520") |
Cable Length | 7.62m (25.0') |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- GE Thermal Unit, 2.53A (CR123H291A)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- WAGO Connector, PK50 (221-413/K194-4045)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- STEELMAN Lead/Clamp Set, For Chassis EAR (06635)
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO350)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY BULK (6810G1BK)
- Woodhead Wire Connectors & Disconnects