Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mc 5P Fp 12 16/5 Soo
Mfr # 1300061314
Zoro # G705787517
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130006
- Max. Voltage 600V
- Length 12 ft
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300061314
- Zoro # G705787517
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 12 ft |
Wire Size (AWG) | 16 |
Cable Length | 3.66m (12.0') |
Cable Diameter | 13.20mm (.520") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- KING INNOVATION 6-14 Blu Wtrprf Wire Connector (62310)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- GROTE Pigtail, Ground Return, .180 Male (66801)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70587)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- Woodhead Wire Connectors & Disconnects