Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mc 5P F/Fr 1M 16/1 Pvc
Mfr # 1300130425
Zoro # G605784647
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130013
- Max. Voltage 600V AC/DC
- Length 1 m
- Wire Range 16 AWG
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300130425
- Zoro # G605784647
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 1 m |
Wire Size (AWG) | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK50 (123105-050)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- HARTING Han A 04 Pos. F Insert Screw, PK 10 (09200042711)
- Woodhead Wire Connectors & Disconnects