Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Mc 4P Mfe 12 16/4 Pvc
Mfr # 1300100533
Zoro # G605865728
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Series 130010
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300100533
- Zoro # G605865728
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Wire Size AWG | 16 |
Cable Diameter | 10.67mm (.420") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- Woodhead Sensor Cordsets & Receptacles