Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mc 4P Fp 6 16/4 Soo
Mfr # 1300060868
Zoro # G305786989
product price: $59.35
/ea
Sold in multiples of 2 for $118.70
$118.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130006
- Max. Voltage 600V
- Length 6 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300060868
- Zoro # G305786989
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 ft |
Cable Diameter | 11.43mm (.450") |
Wire Size (AWG) | 16 |
Cable Length | 1.83m (6.0') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 20A (HBL5366CA)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215CP)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- KS 8 U/I Butt Connector, PK250 (10624)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- UPG F1 to F2 adapter (C1078)
- ANDERSON POWER PRODUCTS SB50A HSG/SPG BLUE (992G4)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- ABB OHB274J12, PISTOL HDL 12X274MM BLK 1, 3R, 12 (OHB274J12)
- Woodhead Wire Connectors & Disconnects