Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Mc 3P Fp 12 16/3 Soo
Mfr # 1300060380
Zoro # G505785744
product price: $73.75
/ea
Sold in multiples of 2 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130006
- Max. Voltage 600V
- Length 12 ft
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300060380
- Zoro # G505785744
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 12 ft |
Cable Length | 3.66m (12.0') |
Cable Diameter | 10.67mm (.420") |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 40A, 1 Pole, 120/240V AC (ITEQ140)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0013)
- GARDNER BENDER Wire Connector, Winged, Tan, PK100 (10-1H1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- GROTE Male Pin Plug In (66815)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- CALTERM Piggyback Adapter 16-14Awg (61370)
- Woodhead Wire Connectors & Disconnects