Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Din E332A Wsor 3X20Awg 3M
Mfr # 2210400005
Zoro # G005902153
product price: $17.49
/ea
Sold in multiples of 5 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 221040
- IP Rating IP65
- Type Single Ended
- Keyway None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2210400005
- Zoro # G005902153
- Country of Origin Italy
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size (AWG) | 20 |
Cable Diameter | 5.60mm (.220") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 4A, 600V AC, Non-Indicating (FNQ-R-4)
- TEMPCO Wire, High Temperature (LDWR-1011)
- SQUARE D Terminal block, Linergy, fuse holder, Class CC, 30A, 600V, 1 pole (9080FB1611CC)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- Woodhead Sensor Cordsets & Receptacles