Shop All Wire Connectors
Woodhead
Sensor Cables / Actuator Cables Cse M12 8P Ac Ma Ra Wsor 10M Se Unsh Bk
Mfr # 1200652317
Zoro # G705787432
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 120065
- Max. Voltage 30V
- Length 32.81 ft
- Wire Range 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200652317
- Zoro # G705787432
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Length | 32.81 ft |
Wire Size (AWG) | 24 |
Cable Diameter | 6.40mm (.252") |
Cable Length | 10.0m (32.81') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1)
- SQUARE D Switch Kit (VCCF5)
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- POLARIS Wire Connector, Insulated, 14 AWG, 6 AWG (IPLG6-4B)
- GROTE Male Pin Plug In (66815)
- HOME-FLEX Underground Elbow 1/2 (18-406-005)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- Woodhead Wire Connectors