Shop All Sensor Cordsets & Receptacles
Woodhead
Sensor Cables / Actuator Cables Bp D 3P M/Mfe Sk St #10 Bk Tpe 10M
Mfr # 1300640452
Zoro # G505865743
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 130064
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300640452
- Zoro # G505865743
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 11.48mm (.452") |
Wire Size (AWG) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (249)
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Plug, Yellow (000-515PV)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- Woodhead Sensors