Shop All Cable Support Grips
Woodhead
SCK150-1 SLACK HEAVY
Mfr # 36104
Zoro # G0356922
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.457m (18.00")
- Approximate Break Strength 3, 356.58kg (7, 400 lbs)
- Cable Diameter 38.10-44.20mm (1.500-1.740")
- Product Name Heavy Duty
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36104
- Zoro # G0356922
- UPC # 78678836104
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.457m (18.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Details
Approximate Break Strength | 3, 356.58kg (7, 400 lbs) |
Product Name | Heavy Duty |
Body Style | Straight |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Series | 130095 |
Type | Pulling Grip |
Eye Type | Offset |
Description
Heavy Duty Wire Mesh Slack Grip Cable, Closed Mesh, Double Weave, Offset Eye, Medium Mesh Length 0.457m (18.00"), Approximate Break Strength 3356.58kg (7400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 395' Length, 0.0671" Diameter, 200°C, Natural (14H200)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62C)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- Woodhead Cord Grips