Shop All Cable Support Grips
Woodhead
SCK100-1 SLACK HEAVY
Mfr # 36102
Zoro # G0349658
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- CSA LR32159
- Cable Diameter 25.40-31.50mm (1.000-1.240")
- Product Name Heavy Duty
- Series 130095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36102
- Zoro # G0349658
- UPC # 78678836102
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
CSA | LR32159 |
Product Name | Heavy Duty |
Series | 130095 |
Approximate Break Strength | 1, 905.09kg (4, 200 lbs) |
Eye Type | Offset |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Body Style | Straight |
Description
Heavy Duty Wire Mesh Slack Grip Cable, Closed Mesh, Double Weave, Offset Eye, Medium Mesh Length 0.406m (16.00"), Approximate Break Strength 1905.09kg (4200 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD4)
- REED ROUND IT STR.&RR. 2in 08220 (CSR2)
- CANTEX Conduit Outlet Body, PVC, T (5133571)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- Woodhead Cord Grips