Shop All Cable Support Grips
Woodhead
SCK075-1 SLACK HEAVY
Mfr # 36101
Zoro # G0360264
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.33m (13.00")
- Cable Diameter 19.05-25.15mm (.750-.990")
- Product Name Heavy Duty
- Material - Grip Galvanized Steel
- Series 130095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36101
- Zoro # G0360264
- UPC # 78678836101
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.33m (13.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Product Name | Heavy Duty |
Material - Grip | Galvanized Steel |
Series | 130095 |
Approximate Break Strength | 1, 360.78kg (3, 000 lbs) |
Body Style | Straight |
Type | Pulling Grip |
Eye Type | Offset |
CSA | LR32159 |
Description
Heavy Duty Wire Mesh Slack Grip Cable, Closed Mesh, Double Weave, Offset Eye, Medium Mesh Length 0.33m (13.00") Approximate Break Strength 1360.78kg (3000 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 2-Pole (EDS150-F2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3A, 600V AC, Non-Indicating (FLSR003)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- Woodhead Cord Grips