Shop All Cable Support Grips
Woodhead
SCHL250-UUD HVY DOUBLE EYE
Mfr # 35430
Zoro # G0360578
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.965m (38.00")
- CSA LR32159
- Type Support Grip
- Eye Type Double
- Approximate Break Strength 4, 572.21kg (10, 080 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35430
- Zoro # G0360578
- UPC # 78678835430
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.965m (38.00") |
Bale Length | 0.254m (10.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Details
CSA | LR32159 |
Type | Support Grip |
Eye Type | Double |
Approximate Break Strength | 4, 572.21kg (10, 080 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Product Name | Heavy Duty |
Body Style | Straight |
Series | 130094 |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Closed Mesh, Cable Diameter 63.50-75.95mm (2.500-2.990"), Approximate Break Strength 4572.21kg (10080 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- TRUMETER Hour Meter (6320-2000-0000)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY7)
- TECHFLEX Sleeving, 4.000 In., 25 ft., Black (DWN4.00BK25)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- ABB 2675, 3/4 BLACK BEAUTY CORD FIT .660-.780, PK 10 (2675)
- Woodhead Cord Grips