Shop All Cable Support Grips
Woodhead
SCHL200-UUD HVY DOUBLE EYE
Mfr # 35429
Zoro # G0360063
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.94m (37.00")
- Eye Type Double
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 4, 572.21kg (10, 080 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35429
- Zoro # G0360063
- UPC # 78678835429
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.94m (37.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Bale Length | 0.254m (10.00") |
Details
Eye Type | Double |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 4, 572.21kg (10, 080 lbs) |
Product Name | Heavy Duty |
Type | Support Grip |
Series | 130094 |
Body Style | Straight |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Closed Mesh, Cable Diameter 50.80-63.25mm (2.000-2.490"), Approximate Break Strength 4572.21kg (10080 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 4 oz, 4988' Length, 0.0044" Diameter, Natural (38SNSP.25)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 (HSK-600 3/8 Clr 6)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR4R)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- Woodhead Cable Support Grips