Shop All Cable Support Grips
Woodhead
SCHL150-UUD HVY DOUBLE EYE
Mfr # 35428
Zoro # G0357902
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.889m (35.00")
- Cable Diameter 38.10-50.55mm (1.500-1.990")
- Approximate Break Strength 2, 140.96kg (4, 720 lbs)
- Bale Length 0.254m (10.00")
- Eye Type Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35428
- Zoro # G0357902
- UPC # 78678835428
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.889m (35.00") |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Bale Length | 0.254m (10.00") |
Details
Approximate Break Strength | 2, 140.96kg (4, 720 lbs) |
Eye Type | Double |
Type | Support Grip |
Body Style | Straight |
Series | 130094 |
Product Name | Heavy Duty |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Closed Mesh, Cable Diameter 38.10-50.55mm (1.500-1.990"), Approximate Break Strength 2140.96kg (4720 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- ALLIED TUBE & CONDUIT Coupling, 2 in., GRC (904149)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- Woodhead Cord Grips