Shop All Cable Support Grips
Woodhead
SCHL125-UUD HVY DOUBLE EYE
Mfr # 35427
Zoro # G0409553
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.787m (31.00")
- Product Name Heavy Duty
- Bale Length 0.254m (10.00")
- Eye Type Double
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35427
- Zoro # G0409553
- UPC # 78678835427
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.787m (31.00") |
Bale Length | 0.254m (10.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
Product Name | Heavy Duty |
Eye Type | Double |
Body Style | Straight |
Approximate Break Strength | 2, 140.96kg (4, 720 lbs) |
Type | Support Grip |
Series | 130094 |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Closed Mesh, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 2140.96kg (4720 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pigtail Crimp Connector, 22-14 AWG, PK10 (20-089)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- ABB Thomas & Betts-Carlon E987RR PVC Junct Box 6 x 6 x 4 In. (6742464)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- ABB 2675, 3/4 BLACK BEAUTY CORD FIT .660-.780, PK 10 (2675)
- Woodhead Cord Grips