Shop All Cable Support Grips
Woodhead
SCHL125-UD SINGLE EYE
Mfr # 35437
Zoro # G0350227
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Approximate Break Strength 2, 140.96kg (4, 720 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.254m (10.00")
- Type Support Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35437
- Zoro # G0350227
- UPC # 78678835437
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Bale Length | 0.254m (10.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
Approximate Break Strength | 2, 140.96kg (4, 720 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
CSA | LR32159 |
Series | 130094 |
Eye Type | Single |
Product Name | Heavy Duty |
Body Style | Straight |
Description
Heavy Duty Support Grip, Single Eye, Double Weave, Closed Mesh, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 2140.96kg (4720 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Wave to Open Touchless Switch (10MS41-S)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- Woodhead Cable Support Grips