Shop All Cable Support Grips
Woodhead
SCHL100-U SINGLE EYE
Mfr # 35436
Zoro # G0351995
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.737m (29.00")
- Series 130094
- Bale Length 0.254m (10.00")
- Body Style Straight
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35436
- Zoro # G0351995
- UPC # 78678835436
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.737m (29.00") |
Bale Length | 0.254m (10.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
Series | 130094 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 2, 140.96kg (4, 720 lbs) |
Eye Type | Single |
CSA | LR32159 |
Product Name | Heavy Duty |
Type | Support Grip |
Description
Heavy Duty Support Grip, Single Eye, Double Weave, Closed Mesh, Cable Diameter 25.40-31.50mm (1.000-1.240"), Approximate Break Strength 2140.96kg (4720 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 2.80 to 3.07A (FH26)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 6inWx6inH, Steel (F66L12)
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- Woodhead Cord Grips