Shop All Cable Support Grips
Woodhead
SCHL075-UUD HVY DOUBLE EYE
Mfr # 35425
Zoro # G0408756
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.66m (26.00")
- Eye Type Double
- Series 130094
- Bale Length 0.254m (10.00")
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35425
- Zoro # G0408756
- UPC # 78678835425
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.66m (26.00") |
Bale Length | 0.254m (10.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Eye Type | Double |
Series | 130094 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 1, 224.70kg (2, 700 lbs) |
Type | Support Grip |
CSA | LR32159 |
Product Name | Heavy Duty |
Body Style | Straight |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Closed Mesh, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 1224.70kg (2700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- FLEX-STRUT Nut, Mini, Short Spring, No. 10/32 (FS-7-1032 E/G)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- Woodhead Cable Support Grips