Shop All Cable Support Grips
Woodhead
SCHL075-U SINGLE EYE
Mfr # 35435
Zoro # G0356518
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.66m (26.00")
- Approximate Break Strength 1, 224.70kg (2, 700 lbs)
- CSA LR32159
- Product Name Heavy Duty
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35435
- Zoro # G0356518
- UPC # 78678835435
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.66m (26.00") |
Bale Length | 0.254m (10.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Approximate Break Strength | 1, 224.70kg (2, 700 lbs) |
CSA | LR32159 |
Product Name | Heavy Duty |
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Eye Type | Single |
Body Style | Straight |
Series | 130094 |
Description
Heavy Duty Support Grip, Single Eye, Double Weave, Closed Mesh, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 1224.70kg (2700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- HUBBELL 15A Twist-Lock Connector 2P 2W 125VAC L1-15R BK/WT (HBL7506C)
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- Woodhead Cable Support Grips