Shop All Cable Support Grips
Woodhead
SC350-U SINGLE EYE
Mfr # 35040
Zoro # G0349545
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.711m (28.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 2286.11kg (5040 lbs)
- Body Style Straight
- Bale Length 0.61m (24.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35040
- Zoro # G0349545
- UPC # 78678835040
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.711m (28.00") |
Bale Length | 0.61m (24.00") |
Cable Diameter | 88.90-101.35mm (3.500-3.990") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 2286.11kg (5040 lbs) |
Body Style | Straight |
CSA | LR32159 |
Series | 130094 |
Product Name | Standard Duty |
Type | Support Grip |
Eye Type | Single |
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 88.90-101.35m (3.500-3.990"), Approximate Break Strength 2286.11kg (5040 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (XTCE065D00C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J35)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 40A, 250V AC, Indicating (FRN-R-40ID)
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-18-HB-3A1A1B)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- Woodhead Cable Support Grips