Shop All Cable Support Grips
Woodhead
SC300-UU DOUBLE EYE
Mfr # 35010
Zoro # G0346264
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.66m (26.00")
- Bale Length 0.203m (8.00")
- CSA LR32159
- Approximate Break Strength 2, 394.97kg (5, 280 lbs)
- Eye Type Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35010
- Zoro # G0346264
- UPC # 78678835010
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.66m (26.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Details
CSA | LR32159 |
Approximate Break Strength | 2, 394.97kg (5, 280 lbs) |
Eye Type | Double |
Series | 130094 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Double Eye, Closed Mesh, Double Weave, Cable Diameter 76.20-88.65mm (3.000-3.490"), Approximate Break Strength 2394.97kg (5280 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- ZORO SELECT Steel Hold-Down Bracket, Cable Tray Mount (9ZN-1204NB)
- SOUTHWIRE 12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft. (55163502)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- Woodhead Cord Grips