Shop All Cable Support Grips
Woodhead
SC300-U SINGLE EYE
Mfr # 35039
Zoro # G5625838
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.66m (26.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Type Support Grip
- Bale Length 0.533m (21.00")
- Approximate Break Strength 2, 286.11kg (5, 040 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35039
- Zoro # G5625838
- UPC # 78678835039
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.66m (26.00") |
Bale Length | 0.533m (21.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Approximate Break Strength | 2, 286.11kg (5, 040 lbs) |
CSA | LR32159 |
Body Style | Straight |
Eye Type | Single |
Product Name | Standard Duty |
Series | 130094 |
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 76.20-88.65mm (3.000-3.490"), Approximate Break Strength 2286.11kg (5040 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSPA791)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 12 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM161208NC)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- Woodhead Cable Support Grips