Shop All Cable Support Grips
Woodhead
SC250-UU DOUBLE EYE
Mfr # 35009
Zoro # G0360727
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.61m (24.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.152m (6.00")
- Type Support Grip
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35009
- Zoro # G0360727
- UPC # 78678835009
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Bale Length | 0.152m (6.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Series | 130094 |
Body Style | Straight |
Product Name | Standard Duty |
Eye Type | Double |
CSA | LR32159 |
Approximate Break Strength | 1, 524.07kg (3, 360 lbs) |
Description
Standard Duty Support Grip, Double Eye, Closed Mesh, Double Weave, Cable Diameter 63.50-75.95mm (2.500-2.990"), Approximate Break Strength 1524.07kg (3360 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 4" W (SR-WG-400-5-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- Woodhead Cord Grips