Shop All Cable Support Grips
Woodhead
SC250-OF OFFSET EYE ECM3161
Mfr # 35068
Zoro # G0357008
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.61m (24.00")
- Cable Diameter 63.50-75.95mm (2.500-2.990")
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 1705.51kg (3760 lbs)
- Bale Length 0.203m (8.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35068
- Zoro # G0357008
- UPC # 78678835068
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Bale Length | 0.203m (8.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 1705.51kg (3760 lbs) |
CSA | LR32159 |
Body Style | Straight |
Product Name | Standard Duty |
Eye Type | Offset |
Series | 130094 |
Type | Support Grip |
Description
Standard Duty Support Grip, Offset Eye, Closed Mesh, Single Weave, Cable Diameter 63.50-75.95mm (2.500-2.990"), Approximate Break Strength 1705.51kg (3760 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2 WG x 3/8" Uninsulated Ring Terminals 6PK (66994)
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- DAYTON Circuit Breaker, NDB2-63 C10/2 Series 10A, 2 Pole, 480V AC, C Curve (5ZUV7)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- Woodhead Cord Grips