Shop All Cable Support Grips
Woodhead
SC250-LB LOCKING BALE
Mfr # 35098
Zoro # G0358252
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.61m (24.00")
- CSA LR32159
- Approximate Break Strength 1524.07kg (3360 lbs)
- Eye Type Locking Bale
- Product Name Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35098
- Zoro # G0358252
- UPC # 78678835098
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Bale Length | 0.457m (18.00") |
Details
CSA | LR32159 |
Approximate Break Strength | 1524.07kg (3360 lbs) |
Eye Type | Locking Bale |
Product Name | Standard Duty |
Series | 130094 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Body Style | Straight |
Description
Standard Duty Support Grip, Locking Bale, Closed Mesh, Single Weave, Cable Diameter 63.50-75.95mm (2.500-2.990"), Approximate Break Strength 1524.07kg (3360 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- Woodhead Cable Support Grips