Shop All Cable Support Grips
Woodhead
SC200-UU DOUBLE EYE
Mfr # 35008
Zoro # G0350193
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.559m (22.00")
- Type Support Grip
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.152m (6.00")
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35008
- Zoro # G0350193
- UPC # 78678835008
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.559m (22.00") |
Bale Length | 0.152m (6.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Details
Type | Support Grip |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Body Style | Straight |
CSA | LR32159 |
Product Name | Standard Duty |
Approximate Break Strength | 1, 524.07kg (3, 360 lbs) |
Eye Type | Double |
Description
Standard Duty Support Grip, Double Eye, Closed Mesh, Double Weave, Cable Diameter 50.80-63.25mm (2.000-2.490"), Approximate Break Strength 1524.07kg (3360 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Black, 100ft. (230200-100)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C12)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- Woodhead Cord Grips