Shop All Cable Support Grips
Woodhead
SC200-LB LOCKING BALE
Mfr # 35097
Zoro # G0358618
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.559m (22.00")
- CSA LR32159
- Approximate Break Strength 1524.07kg (3360 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35097
- Zoro # G0358618
- UPC # 78678835097
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.559m (22.00") |
Bale Length | 0.457m (18.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Details
CSA | LR32159 |
Approximate Break Strength | 1524.07kg (3360 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Series | 130094 |
Eye Type | Locking Bale |
Type | Support Grip |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Locking Bale, Closed Mesh, Single Weave, Cable Diameter 50.80-63.25mm (2.000-2.490"), Approximate Break Strength 1524.07kg (3360 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- Woodhead Cord Grips