Shop All Cable Support Grips
Woodhead
SC175-U SINGLE EYE
Mfr # 35036
Zoro # G0355294
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- Type Support Grip
- Series 130094
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35036
- Zoro # G0355294
- UPC # 78678835036
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Bale Length | 0.356m (14.00") |
Cable Diameter | 44.45-50.55mm (1.750-1.990") |
Details
Type | Support Grip |
Series | 130094 |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 1, 197.48kg (2, 640 lbs) |
Body Style | Straight |
Product Name | Standard Duty |
Eye Type | Single |
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 44.45-50.55mm (1.750-1.990"), Approximate Break Strength 1197.48kg (2640 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQRWW)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- Woodhead Cable Support Grips