Shop All Cable Support Grips
Woodhead
SC175-LB LOCKING BALE
Mfr # 35096
Zoro # G0357482
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- Cable Diameter 44.45-50.55mm (1.750-1.990")
- CSA LR32159
- Approximate Break Strength 1428.82kg (3150 lbs)
- Bale Length 0.457m (18.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35096
- Zoro # G0357482
- UPC # 78678835096
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 44.45-50.55mm (1.750-1.990") |
Bale Length | 0.457m (18.00") |
Details
CSA | LR32159 |
Approximate Break Strength | 1428.82kg (3150 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Description
Standard Duty Support Grip, Locking Bale, Closed Mesh, Single Weave, Cable Diameter 44.45-50.55mm (1.750-1.990"), Approximate Break Strength 1428.82kg (3150 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5K1)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- SIEMENS Lateral Contact Block For 3RV2, 2NC (3RV29011C)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- Woodhead Cord Grips