Shop All Cable Support Grips
Woodhead
SC150-UU DOUBLE EYE
Mfr # 35006
Zoro # G0357078
Sold in multiples of 2 for $123.38
$123.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.457m (18.00")
- Approximate Break Strength 870.90kg (1, 920 lbs)
- Product Name Standard Duty
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35006
- Zoro # G0357078
- UPC # 78678835006
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.457m (18.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Bale Length | 0.152m (6.00") |
Details
Approximate Break Strength | 870.90kg (1, 920 lbs) |
Product Name | Standard Duty |
CSA | LR32159 |
Body Style | Straight |
Eye Type | Double |
Type | Support Grip |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Description
Standard Duty Support Grip, Double Eye, Closed Mesh, Double Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- THERMON Power ConnectionSplice Kit Wire Splice Kit Heat Shrink Tubing (ECA-1)
- GARDNER BENDER Knockout Seal, 2-1/2", PK10 (KO707)
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- Woodhead Cable Support Grips