Shop All Cable Support Grips
Woodhead
SC150-U SINGLE EYE
Mfr # 35035
Zoro # G0350945
product price: $65.45
/ea
Sold in multiples of 2 for $130.90
$130.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.457m (18.00")
- Product Name Standard Duty
- Material - Grip Non-magnetic Tin Bronze Wire
- Eye Type Single
- Approximate Break Strength 762.04kg (1, 680 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35035
- Zoro # G0350945
- UPC # 78678835035
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.457m (18.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Bale Length | 0.305m (12.00") |
Details
Product Name | Standard Duty |
Material - Grip | Non-magnetic Tin Bronze Wire |
Eye Type | Single |
Approximate Break Strength | 762.04kg (1, 680 lbs) |
Body Style | Straight |
Series | 130094 |
CSA | LR32159 |
Type | Support Grip |
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Orange (WL904BSP-ORANGE)
- GE Miniature Circuit Breaker, THQB Series 70A, 1 Pole, 120/240V AC (THQB1170)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T919)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- Woodhead Cable Support Grips