Shop All Cable Support Grips
Woodhead
SC150-OF OFFSET EYE ECM3357
Mfr # 35065
Zoro # G0350753
product price: $70.25
/ea
Sold in multiples of 2 for $140.50
$140.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.432m (17.00")
- Body Style Straight
- Approximate Break Strength 762.04kg (1680 lbs)
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35065
- Zoro # G0350753
- UPC # 78678835065
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.432m (17.00") |
Bale Length | 0.127m (5.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Details
Body Style | Straight |
Approximate Break Strength | 762.04kg (1680 lbs) |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Product Name | Standard Duty |
Series | 130094 |
Eye Type | Offset |
Description
Standard Duty Support Grip, Offset Eye, Closed Mesh, Single Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In (0500009337)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BP60-0AA0)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- Woodhead Cord Grips