Shop All Cable Support Grips
Woodhead
SC125-UU DOUBLE EYE
Mfr # 35005
Zoro # G0346203
product price: $63.79
/ea
Sold in multiples of 2 for $127.58
$127.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 870.90kg (1, 920 lbs)
- CSA LR32159
- Eye Type Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35005
- Zoro # G0346203
- UPC # 78678835005
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Bale Length | 0.127m (5.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 870.90kg (1, 920 lbs) |
CSA | LR32159 |
Eye Type | Double |
Product Name | Standard Duty |
Type | Support Grip |
Body Style | Straight |
Series | 130094 |
Description
Standard Duty Support Grip, Double Eye, Closed Mesh, Double Weave, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (RWP26BK)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- ELESA Digital position indicators, DD51-AN-01.00-S-C2 F1/2"-SST (DD51 (inch sizes))
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- Woodhead Cable Support Grips