Shop All Cable Support Grips
Woodhead
SC125-U SINGLE EYE
Mfr # 35034
Zoro # G0350166
product price: $67.95
/ea
Sold in multiples of 2 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Type Support Grip
- CSA LR32159
- Series 130094
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35034
- Zoro # G0350166
- UPC # 78678835034
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Bale Length | 0.254m (10.00") |
Details
Type | Support Grip |
CSA | LR32159 |
Series | 130094 |
Body Style | Straight |
Approximate Break Strength | 762.04kg (1, 680 lbs) |
Product Name | Standard Duty |
Eye Type | Single |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC120)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGRED12)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- Woodhead Cord Grips