Shop All Cable Support Grips
Woodhead
SC100-U SINGLE EYE (1.00-1.24) CLOSEDMES
Mfr # 35033
Zoro # G0357306
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.38m (15.00")
- Bale Length 0.229m (9.00")
- CSA LR32159
- Type Support Grip
- Cable Diameter 25.40-31.50mm (1.000-1.240")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35033
- Zoro # G0357306
- UPC # 78678835033
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.38m (15.00") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
CSA | LR32159 |
Type | Support Grip |
Body Style | Straight |
Product Name | Standard Duty |
Series | 130094 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 762.04kg (1, 680 lbs) |
Eye Type | Single |
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 25.40-31.50mm (1.000-1.240"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- HONEYWELL T678A1437 Temp Control 2-Stage (T678A1437)
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.119" Diameter, 600 Volts, Building Wire (12SLDGRETHHN100)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- Woodhead Cord Grips