Shop All Cable Support Grips
Woodhead
SC100-OF OFFSET EYE ECM3357
Mfr # 35063
Zoro # G0350832
product price: $59.39
/ea
Sold in multiples of 2 for $118.78
$118.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.38m (15.00")
- Cable Diameter 25.40-31.50mm (1.000-1.240")
- Bale Length 0.127m (5.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35063
- Zoro # G0350832
- UPC # 78678835063
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.38m (15.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Bale Length | 0.127m (5.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Approximate Break Strength | 762.04kg (1680 lbs) |
Body Style | Straight |
Type | Support Grip |
Series | 130094 |
Product Name | Standard Duty |
Eye Type | Offset |
Description
Standard Duty Support Grip, Offset Eye, Closed Mesh, Single Weave, Cable Diameter 25.40-31.50mm (1.000-1.240"), Approximate Break Strength 762.04kg (1680 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- Woodhead Cord Grips