Shop All Cable Support Grips
Woodhead
SC100-LB LOCKING BALE
Mfr # 35093
Zoro # G0359738
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.38m (15.00")
- Bale Length 0.457m (18.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 870.90kg (1920 lbs)
- Cable Diameter 25.40-31.50mm (1.000-1.240")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35093
- Zoro # G0359738
- UPC # 78678835093
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.38m (15.00") |
Bale Length | 0.457m (18.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 870.90kg (1920 lbs) |
CSA | LR32159 |
Body Style | Straight |
Eye Type | Locking Bale |
Series | 130094 |
Product Name | Standard Duty |
Type | Support Grip |
Description
Standard Duty Support Grip, Locking Bale, Closed Mesh, Single Weave, Cable Diameter 25.40-31.50mm (1.000-1.240"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- ELESA Mechanical position Indicators, DD51-AN-0.017(5)-S-C2 (DD51)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- Woodhead Cable Support Grips