Shop All Cable Support Grips
Woodhead
SC075-UU DOUBLE EYE (.75-.99) CLOSEDMESH
Mfr # 35003
Zoro # G0356152
product price: $50.79
/ea
Sold in multiples of 2 for $101.58
$101.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.356m (14.00")
- Bale Length 0.102m (4.00")
- Eye Type Double
- Approximate Break Strength 598.74kg (1, 320 lbs)
- Type Support Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35003
- Zoro # G0356152
- UPC # 78678835003
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.356m (14.00") |
Bale Length | 0.102m (4.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Eye Type | Double |
Approximate Break Strength | 598.74kg (1, 320 lbs) |
Type | Support Grip |
Series | 130094 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Double Eye, Closed Mesh, Double Weave, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 598.74kg (1320 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- BORG Electromechanical Timer, Steel Indoor (TA-4151)
- LEVITON Watertight Locking Connector (29W75)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- Woodhead Cable Support Grips