Shop All Cable Support Grips
Woodhead
SC075-OF OFFSET EYE ECM3357
Mfr # 35062
Zoro # G0357105
Sold in multiples of 2 for $85.18
$85.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.356m (14.00")
- CSA LR32159
- Approximate Break Strength 435.45kg (960 lbs)
- Cable Diameter 19.05-25.15mm (.750-.990")
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35062
- Zoro # G0357105
- UPC # 78678835062
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.356m (14.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Bale Length | 0.102m (4.00") |
Details
CSA | LR32159 |
Approximate Break Strength | 435.45kg (960 lbs) |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Product Name | Standard Duty |
Eye Type | Offset |
Series | 130094 |
Description
Standard Duty Support Grip, Offset Eye, Closed Mesh, Single Weave, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 ZN Cable Clamp (N248-286)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- Woodhead Cord Grips